Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Taper, 3 Flutes

  • Mfr # EP2221302-UNC4

  • Zoro # G2514309


product price: $57.89
/ea

Key Features

Shank Dia.
1/8"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#4
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2221302-UNC4
Zoro #
G2514309
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
1/8"
Tap Size
#4
Tap Dimension Type
Inch
Overall Length
2-1/4"
Tap Thread Size
#4-40
Thread Length
3/8"
65% Thread Drill Size
2.30 mm
Square Size
2.70 mm
55% Thread Drill Size
3/32 in
Shank Length
38.00 mm
Drill Bit Size
0.0930 in
Thread Size
#4-40
75% Thread Drill Size
2.20 mm
Pitch Diameter Limit
2B

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Finish
Hard Lube
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Primary Material Application ISO Code
K, M, N, P
Thread Limit
H2, H3
Measurement System
Pipe
Threads per Inch
40
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Class of Fit
JIS 2
Series
Prototex Eco Plus
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Helix Angle
0 Degrees
List Number
EP2221302
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #4-40, UNC, Overall Length 56 mm, High Speed Steel, THL, Right Hand, Thread Length 9 mm, 75 Percent Thread Drill Size 2.20 mm, Thread Limit H2/H3, Class of Fit JIS 2, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.