Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Taper, 3 Flutes

  • Mfr # EP2221302-UNC8

  • Zoro # G2514333


product price: $51.19
/ea

Key Features

Shank Dia.
3/16"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#8
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2221302-UNC8
Zoro #
G2514333
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
3/16"
Tap Size
#8
Tap Dimension Type
Inch
Overall Length
2-9/16"
Thread Length
1/2"
Tap Thread Size
#8-32
Thread Size
#8-32
75% Thread Drill Size
3.40 mm
65% Thread Drill Size
3.50 mm
Drill Bit Size
0.1380 in
Square Size
3.40 mm
55% Thread Drill Size
3.60 mm
Shank Length
42.00 mm
Pitch Diameter Limit
2B

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Finish
Hard Lube
Thread Direction
Right Hand
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Threads per Inch
32
Thread Limit
2B
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Shank Type - Machining
Straight
Measurement System
Pipe
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, N, P
Series
Prototex Eco Plus
Class of Fit
JIS 2
Extended Neck
Yes
Helix Angle
0 Degrees
Number of Pieces
1
List Number
EP2221302

Description

Spiral Point Tap, Thread Size #8-32, UNC, Overall Length 63 mm, High Speed Steel, THL, Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size 3.40 mm, Thread Limit 2B, Class of Fit JIS 2, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.