Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Taper, 3 Flutes

  • Mfr # M20213-M6

  • Zoro # G2515718


product price: $52.15
/ea

Key Features

Shank Dia.
6.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M6
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M20213-M6
Zoro #
G2515718
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
6.00mm
Tap Size
M6
Tap Dimension Type
Metric
Overall Length
82.50mm
Thread Length
15.00mm
Tap Thread Size
M6-1
65% Thread Drill Size
13/64 in
Shank Length
50.00 mm
55% Thread Drill Size
5.25 mm
75% Thread Drill Size
5.00 mm
Drill Bit Size
5.00 mm
Square Size
4.90 mm
Thread Size
M6x1
Pitch Diameter Limit
6HX

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
Steam Oxide
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Spiral Direction
Neutral
Thread Standard
Metric Coarse
Thread Limit
6HX
Secondary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Series
Prototex X·pert M
Secondary Material Application
Steel
Primary Material Application
Stainless Steel
Measurement System
Metric
Shank Type - Machining
Straight
Thread Pitch
1.00 mm
Primary Material Application ISO Code
M
Class of Fit
6H
Helix Angle
0 Degrees
Number of Pieces
1
List Number
M20213

Description

Spiral Point Tap, Thread Size M6x1, Metric, Overall Length 80 mm, Cobalt High Speed Steel, Black Oxide, Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size 5.00 mm, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.