Zoro Homepage

Spiral Point Tap Taper, 3 Flutes

  • Mfr # M20213-M8

  • Zoro # G2515611


product price: $64.99
/ea

Key Features

Shank Dia.
8.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M8
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M20213-M8
Zoro #
G2515611
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
8.00mm
Tap Size
M8
Tap Dimension Type
Metric
Overall Length
93.00mm
Thread Length
18.00mm
Tap Thread Size
M8-1.25
Shank Length
55.00 mm
55% Thread Drill Size
7.10 mm
Drill Bit Size
6.80 mm
75% Thread Drill Size
H
65% Thread Drill Size
I
Square Size
6.20 mm
Thread Size
M8x1.25
Pitch Diameter Limit
6HX

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Finish
Steam Oxide
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Measurement System
Metric
Extended Neck
Yes
Thread Pitch
1.25 mm
Thread Limit
6HX
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Primary Material Application
Stainless Steel
Primary Material Application ISO Code
M
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
P
Series
Prototex X·pert M
Secondary Material Application
Steel
Class of Fit
H3
Helix Angle
0 Degrees
List Number
M20213
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M8x1.25, Metric, Overall Length 90 mm, Cobalt High Speed Steel, Black Oxide, Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size H, Class of Fit H3, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.