Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Taper, 3 Flutes

  • Mfr # M2023306-M7

  • Zoro # G2515639


product price: $78.89
/ea
Free Shipping & Returns

Key Features

Shank Dia.
7.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M7
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2023306-M7
Zoro #
G2515639
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
7.00mm
Tap Size
M7
Tap Dimension Type
Metric
Overall Length
83.00mm
Thread Length
15.00mm
Tap Thread Size
M7-1
75% Thread Drill Size
6.00 mm
Drill Bit Size
6.00 mm
Shank Length
50.00 mm
Thread Size
M7x1
65% Thread Drill Size
C
55% Thread Drill Size
D
Square Size
5.50 mm
Pitch Diameter Limit
6GX

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Thread Type
Metric Coarse
Tap Finish
TiCN
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Primary Material Application
Stainless Steel
Measurement System
Metric
Thread Standard
Metric Coarse
Spiral Direction
Neutral
Secondary Material Application ISO Code
P
Series
Prototex X·pert M
Secondary Material Application
Steel
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Primary Material Application ISO Code
M
Thread Pitch
1.00 mm
Thread Limit
6GX
Class of Fit
6H
Helix Angle
0 Degrees
Number of Pieces
1
List Number
M2023306

Description

Spiral Point Tap, Thread Size M7x1, Metric, Overall Length 80 mm, Cobalt High Speed Steel, TiCN, Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size 6.00 mm, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.