Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Taper, 3 Flutes

  • Mfr # M203009-EGM4

  • Zoro # G2516092


product price: $47.95
/ea

Key Features

Shank Dia.
6.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M4
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M203009-EGM4
Zoro #
G2516092
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
6.00mm
Tap Size
M4
Tap Dimension Type
Metric
Overall Length
72.00mm
Tap Thread Size
M4-0.7
Thread Length
13.00mm
Pitch Diameter Limit
6HMOD
Shank Length
45.00 mm
55% Thread Drill Size
3.50 mm
65% Thread Drill Size
3.40 mm
Square Size
4.90 mm
75% Thread Drill Size
3.30 mm
Thread Size
M4x0.7

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Number of Pieces
1
Tap Finish
Steam Oxide
Thread Direction
Right Hand
Tap Thread Type
EGM
List Number
M203009
Cutting Direction - Machining
Right Hand
Series
Prototex X·pert M
Shank Type - Machining
Straight
Spiral Direction
Neutral
Thread Standard
Metric Coarse
Features
For Long-Chipping Materials
Measurement System
Metric
Thread Limit
6HMOD
Thread Pitch
0.70mm
Secondary Material Application ISO Code
P
Class of Fit
6HMOD
Primary Material Application ISO Code
M
Primary Material Application
Stainless Steel
Coolant Fed
Non-Coolant Through
Secondary Material Application
Steel
Material Grade - Machining
VAP
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M4x0.7, Metric, Overall Length 70 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 13 mm, Tap Chamfer Plug, Thread Limit 6HMOD, Class of Fit 6HMOD, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.