Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Taper, 3 Flutes

  • Mfr # M203009-EGM8

  • Zoro # G2516199


product price: $85.75
/ea
Free Shipping & Returns

Key Features

Shank Dia.
10.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M8
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M203009-EGM8
Zoro #
G2516199
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
10.00mm
Tap Size
M8
Tap Dimension Type
Metric
Overall Length
104.00mm
Pitch Diameter Limit
6HMOD
Thread Length
20.00mm
Tap Thread Size
M8-1.25
65% Thread Drill Size
I
Thread Size
M8x1.25
75% Thread Drill Size
H
Square Size
8.00 mm
Shank Length
61.00 mm
55% Thread Drill Size
7.10 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Thread Direction
Right Hand
List Number
M203009
Tap Finish
Steam Oxide
Tap Thread Type
EGM
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
Prototex X·pert M
Primary Material Application ISO Code
M
Shank Type - Machining
Straight
Class of Fit
6HMOD
Secondary Material Application ISO Code
P
Thread Standard
Metric Coarse
Extended Neck
Yes
Features
For Long-Chipping Materials
Measurement System
Metric
Thread Limit
6HMOD
Secondary Material Application
Steel
Material Grade - Machining
VAP
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Thread Pitch
1.25mm
Primary Material Application
Stainless Steel
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M8x1.25, Metric, Overall Length 100 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 20 mm, Tap Chamfer Plug, Thread Limit 6HMOD, Class of Fit 6HMOD, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.