Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper 3 Flutes

  • Mfr # M2121305-M5X0.5

  • Zoro # G2517072


product price: $61.55
/ea

Key Features

Shank Dia.
6.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M5
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2121305-M5X0.5
Zoro #
G2517072
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
6.00mm
Tap Size
M5
Tap Dimension Type
Metric
Overall Length
72.00mm
Tap Thread Size
M5-0.5
Thread Length
13.00mm
Shank Length
45.00 mm
Thread Size
M5x0.5
Square Size
4.90 mm
Drill Bit Size
4.50 mm
75% Thread Drill Size
#16
55% Thread Drill Size
#14
65% Thread Drill Size
#15
Pitch Diameter Limit
6HX

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Primary Material Application
Stainless Steel
Secondary Material Application
Steel
Coolant Fed
Non-Coolant Through
Thread Limit
6HX
Thread Pitch
0.50 mm
Primary Material Application ISO Code
M
Spiral Direction
Neutral
Measurement System
Metric
Extended Neck
Yes
Secondary Material Application ISO Code
P
Series
Prototex X·pert M
Shank Type - Machining
Straight
Thread Standard
Metric Fine
Class of Fit
H3
Helix Angle
0 Degrees
List Number
M2121305
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M5x0.5, Metric, Overall Length 70 mm, High Speed Steel, TiN, Right Hand, Thread Length 13 mm, 75 Percent Thread Drill Size #16, Class of Fit H3, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.