Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper 3 Flutes

  • Mfr # M21263-M10X1

  • Zoro # G2517160


product price: $85.79
/ea
Free Shipping & Returns

Key Features

Shank Dia.
7.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M10
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M21263-M10X1
Zoro #
G2517160
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
7.00mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
94.50mm
Tap Thread Size
M10-1
Thread Length
20.00mm
Square Size
5.50 mm
65% Thread Drill Size
23/64 in
75% Thread Drill Size
9.00 mm
Shank Length
23.00 mm
Drill Bit Size
9.00 mm
Thread Size
M10x1
55% Thread Drill Size
9.25 mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Tap Finish
Steam Oxide
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Series
Prototex X.pert M
Thread Limit
6HX
Primary Material Application
Stainless Steel
Secondary Material Application ISO Code
P
Primary Material Application ISO Code
M
Thread Pitch
1.00 mm
Secondary Material Application
Steel
Shank Type - Machining
Straight
Spiral Direction
Neutral
Thread Standard
Metric Fine
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Class of Fit
6H
Helix Angle
0 Degrees
Number of Pieces
1
List Number
M21263

Description

Spiral Point Tap, Thread Size M10x1, Metric, Overall Length 90 mm, Cobalt High Speed Steel, Black Oxide, Right Hand, Thread Length 20 mm, 75 Percent Thread Drill Size 9.00 mm, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.