Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper 3 Flutes

  • Mfr # M21263-M10X1.25

  • Zoro # G2516978


product price: $93.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
7.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M10
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M21263-M10X1.25
Zoro #
G2516978
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
7.00mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
104.00mm
Tap Thread Size
M10-1.25
Thread Length
20.00mm
Thread Size
M10x1.25
55% Thread Drill Size
9.10 mm
Shank Length
23.00 mm
Square Size
5.50 mm
75% Thread Drill Size
0.3438 in
Drill Bit Size
8.75 mm
65% Thread Drill Size
8.90 mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
Steam Oxide
Tap Thread Type
Metric
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Measurement System
Metric
Primary Material Application ISO Code
M
Secondary Material Application ISO Code
P
Shank Type - Machining
Straight
Extended Neck
Yes
Secondary Material Application
Steel
Coolant Fed
Non-Coolant Through
Thread Pitch
1.25 mm
Thread Standard
Metric Fine
Thread Limit
6HX
Primary Material Application
Stainless Steel
Series
Prototex X.pert M
Class of Fit
JIS 2
Helix Angle
0 Degrees
List Number
M21263
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M10x1.25, Metric, Overall Length 100 mm, Cobalt High Speed Steel, Black Oxide, Right Hand, Thread Length 20 mm, 75 Percent Thread Drill Size 0.3438 in, Class of Fit JIS 2, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.