Spiral Point Tap Taper, 3 Flutes
Mfr # M21263-M8X0.5
Zoro # G2517300
product price: $78.89
/ea
Free Shipping & Returns
Key Features
Shank Dia.
6.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M8
Tap Chamfer
Taper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M21263-M8X0.5
Zoro #
G2517300
UPC #
-
Country of Origin
India
Dimensions
Shank Dia.
6.00mm
Tap Size
M8
Tap Dimension Type
Metric
Overall Length
84.00mm
Thread Length
15.00mm
Tap Thread Size
M8-0.5
Drill Bit Size
7.50 mm
Thread Size
M8x0.5
Square Size
4.90 mm
Shank Length
23.00 mm
Pitch Diameter Limit
6HX
Description
Spiral Point Tap, Thread Size M8x0.5, Metric, Overall Length 80 mm, Cobalt High Speed Steel, Black Oxide, Right Hand, Thread Length 15 mm, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.