Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper 3 Flutes

  • Mfr # M2126305-M10X1

  • Zoro # G2517002


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
7.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M10
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2126305-M10X1
Zoro #
G2517002
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
7.00mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
94.50mm
Tap Thread Size
M10-1
Thread Length
20.00mm
Drill Bit Size
9.00 mm
Shank Length
23.00 mm
65% Thread Drill Size
23/64 in
Thread Size
M10x1
75% Thread Drill Size
9.00 mm
55% Thread Drill Size
9.25 mm
Square Size
5.50 mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Secondary Material Application
Steel
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Fine
Primary Material Application
Stainless Steel
Thread Limit
6HX
Secondary Material Application ISO Code
P
Series
Prototex X·pert M
Thread Pitch
1.00 mm
Spiral Direction
Neutral
Shank Type - Machining
Straight
Primary Material Application ISO Code
M
Extended Neck
Yes
Class of Fit
6H
Helix Angle
0 Degrees
List Number
M2126305
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M10x1, Metric, Overall Length 90 mm, High Speed Steel, TiN, Right Hand, Thread Length 20 mm, 75 Percent Thread Drill Size 9.00 mm, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.