Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Taper, 3 Flutes

  • Mfr # M22213-UNC10

  • Zoro # G2517921


product price: $43.19
/ea

Key Features

Shank Dia.
1/4"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#10
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22213-UNC10
Zoro #
G2517921
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
1/4"
Tap Size
#10
Tap Dimension Type
Inch
Overall Length
2-13/16"
Thread Length
1/2"
Tap Thread Size
#10-24
75% Thread Drill Size
#25
Shank Length
45.00 mm
65% Thread Drill Size
#23
Square Size
4.90 mm
Thread Size
#10-24
55% Thread Drill Size
#21
Drill Bit Size
0.1540 in
Pitch Diameter Limit
2B

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Finish
Steam Oxide
Cutting Direction - Machining
Right Hand
Primary Material Application
Stainless Steel
Series
Prototex X·pert M
Spiral Direction
Neutral
Measurement System
Pipe
Class of Fit
H3
Coolant Fed
Non-Coolant Through
Thread Limit
H3, H4
Secondary Material Application
Steel
Threads per Inch
24
Extended Neck
Yes
Secondary Material Application ISO Code
P
Shank Type - Machining
Straight
Primary Material Application ISO Code
M
Thread Standard
UNC
Helix Angle
0 Degrees
Number of Pieces
1
List Number
M22213

Description

Spiral Point Tap, Thread Size #10-24, UNC, Overall Length 70 mm, Cobalt High Speed Steel, Black Oxide, Right Hand, Thread Length 13 mm, 75 Percent Thread Drill Size #25, Thread Limit H3/H4, Class of Fit H3, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.