Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Taper, 3 Flutes

  • Mfr # M22213-UNC12

  • Zoro # G2517958


product price: $45.49
/ea

Key Features

Shank Dia.
1/4"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#12
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22213-UNC12
Zoro #
G2517958
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
1/4"
Tap Size
#12
Tap Dimension Type
Inch
Overall Length
3-1/4"
Thread Length
9/16"
Tap Thread Size
#12-24
55% Thread Drill Size
#13
75% Thread Drill Size
4.45 mm
Thread Size
#12-24
65% Thread Drill Size
4.60 mm
Square Size
4.90 mm
Drill Bit Size
0.1770 in
Shank Length
50.00 mm
Pitch Diameter Limit
2B

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Finish
Steam Oxide
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
M
Threads per Inch
24
Secondary Material Application
Steel
Thread Limit
H3, H4
Measurement System
Pipe
Shank Type - Machining
Straight
Series
Prototex X·pert M
Primary Material Application
Stainless Steel
Secondary Material Application ISO Code
P
Spiral Direction
Neutral
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Class of Fit
2B
Helix Angle
0 Degrees
Number of Pieces
1
List Number
M22213

Description

Spiral Point Tap, Thread Size #12-24, UNC, Overall Length 80 mm, Cobalt High Speed Steel, Black Oxide, Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size 4.45 mm, Thread Limit H3/H4, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.