Spiral Point Tap Taper, 3 Flutes
Mfr # M2221305-UNC8
Zoro # G2517912
product price: $46.99
/eaKey Features
Shank Dia.
3/16"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#8
Tap Chamfer
Taper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M2221305-UNC8
Zoro #
G2517912
UPC #
-
Country of Origin
India
Dimensions
Shank Dia.
3/16"
Tap Size
#8
Tap Dimension Type
Inch
Overall Length
2-9/16"
Tap Thread Size
#8-32
Thread Length
1/2"
Drill Bit Size
0.1380 in
55% Thread Drill Size
3.60 mm
Shank Length
42.00 mm
65% Thread Drill Size
3.50 mm
Square Size
3.40 mm
Thread Size
#8-32
75% Thread Drill Size
3.40 mm
Pitch Diameter Limit
2B
Description
Spiral Point Tap, Thread Size #8-32, UNC, Overall Length 63 mm, Cobalt High Speed Steel, TiN, Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size 3.40 mm, Thread Limit 2B, Class of Fit JIS 2, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.