Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Taper, 3 Flutes

  • Mfr # M22263-UNC3/8

  • Zoro # G2518098


product price: $85.75
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1/4"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
3/8"
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22263-UNC3/8
Zoro #
G2518098
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
1/4"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
4-1/16"
Thread Length
13/16"
Tap Thread Size
3/8"-16
65% Thread Drill Size
P
Drill Bit Size
0.3150 in
Shank Length
23.00 mm
55% Thread Drill Size
8.40 mm
Square Size
5.50 mm
Thread Size
3/8"-16
75% Thread Drill Size
0.3125 in
Pitch Diameter Limit
2B

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Finish
Steam Oxide
Tap Thread Type
UNC
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Class of Fit
JIS 2
Series
Prototex X·pert M
Secondary Material Application ISO Code
P
Threads per Inch
16
Primary Material Application
Stainless Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Extended Neck
Yes
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
M
Secondary Material Application
Steel
Thread Limit
H4, H5
Spiral Direction
Neutral
Helix Angle
0 Degrees
List Number
M22263
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 3/8 In.-16, UNC, Overall Length 100 mm, Cobalt High Speed Steel, Black Oxide, Right Hand, Thread Length 20 mm, 75 Percent Thread Drill Size 0.3125 in, Thread Limit H4/H5, Class of Fit JIS 2, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.