Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Taper, 3 Flutes

  • Mfr # M23263-UNF5/16

  • Zoro # G2518901


product price: $70.99
/ea

Key Features

Shank Dia.
1/4"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
5/16"
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M23263-UNF5/16
Zoro #
G2518901
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
1/4"
Tap Size
5/16"
Tap Dimension Type
Inch
Overall Length
3-11/16"
Thread Length
11/16"
Tap Thread Size
5/16"-24
Thread Size
5/16"-24
55% Thread Drill Size
9/32 in
Square Size
4.90 mm
75% Thread Drill Size
I
Shank Length
23.00 mm
Drill Bit Size
0.2720 in
65% Thread Drill Size
J
Pitch Diameter Limit
2B

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Thread Type
UNF
Tap Finish
Steam Oxide
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
P
Shank Type - Machining
Straight
Thread Limit
H3, H4
Secondary Material Application
Steel
Thread Standard
UNF
Extended Neck
Yes
Class of Fit
H3
Measurement System
Fractional Inch
Primary Material Application
Stainless Steel
Primary Material Application ISO Code
M
Threads per Inch
24
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Series
Prototex X·pert M
Helix Angle
0 Degrees
Number of Pieces
1
List Number
M23263

Description

Spiral Point Tap, Thread Size 5/16 In.-24, UNF, Overall Length 90 mm, Cobalt High Speed Steel, Black Oxide, Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size I, Thread Limit H3/H4, Class of Fit H3, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.