Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Taper, 3 Flutes

  • Mfr # P203009-EGM3

  • Zoro # G2520843


product price: $37.95
/ea

Key Features

Shank Dia.
4.50mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M3
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P203009-EGM3
Zoro #
G2520843
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
4.50mm
Tap Size
M3
Tap Dimension Type
Metric
Overall Length
64.50mm
Thread Length
12.00mm
Pitch Diameter Limit
6HMOD
Tap Thread Size
M3-0.5
Thread Size
M3x0.5
65% Thread Drill Size
#38
Square Size
3.40 mm
75% Thread Drill Size
2.50 mm
Shank Length
42.00 mm
55% Thread Drill Size
#37

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Finish
Uncoated
Thread Direction
Right Hand
Number of Pieces
1
List Number
P203009
Tap Thread Type
EGM
Cutting Direction - Machining
Right Hand
Series
Prototex X·pert P
Material Grade - Machining
Vanadium High Speed Steel
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Spiral Direction
Neutral
Thread Limit
6HMOD
Primary Material Application ISO Code
P
Features
For Long-Chipping Materials
Secondary Material Application ISO Code
N, O
Measurement System
Metric
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Thread Standard
Metric
Thread Pitch
0.50mm
Class of Fit
6HMOD
Primary Material Application
Steel
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M3x0.5, Metric, Overall Length 63 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 12 mm, Tap Chamfer Plug, Thread Limit 6HMOD, Class of Fit 6HMOD, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.