Spiral Point Tap Taper, 3 Flutes
Mfr # P203009-EGM4
Zoro # G2520861
product price: $44.75
/eaKey Features
Shank Dia.
6.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M4
Tap Chamfer
Taper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P203009-EGM4
Zoro #
G2520861
UPC #
-
Country of Origin
India
Dimensions
Shank Dia.
6.00mm
Tap Size
M4
Tap Dimension Type
Metric
Overall Length
72.00mm
Tap Thread Size
M4-0.7
Thread Length
13.00mm
Pitch Diameter Limit
6HMOD
75% Thread Drill Size
3.30 mm
Square Size
4.90 mm
55% Thread Drill Size
3.50 mm
65% Thread Drill Size
3.40 mm
Thread Size
M4x0.7
Shank Length
45.00 mm
Description
Screw Thread Insert STI Tap, Thread Size M4x0.7, Metric, Overall Length 70 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 13 mm, Tap Chamfer Plug, Thread Limit 6HMOD, Class of Fit 6HMOD, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.