Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper 3 Flutes

  • Mfr # P203009-EGM5

  • Zoro # G2520940


product price: $48.65
/ea

Key Features

Shank Dia.
6.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M5
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P203009-EGM5
Zoro #
G2520940
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
6.00mm
Tap Size
M5
Tap Dimension Type
Metric
Overall Length
82.60mm
Pitch Diameter Limit
6HMOD
Tap Thread Size
M5-0.8
Thread Length
15.00mm
Thread Size
M5x0.8
55% Thread Drill Size
4.40 mm
Shank Length
50.00 mm
65% Thread Drill Size
4.30 mm
75% Thread Drill Size
4.20 mm
Square Size
4.90 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Thread Type
EGM
Thread Direction
Right Hand
List Number
P203009
Number of Pieces
1
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Series
Prototex X·pert P
Primary Material Application
Steel
Primary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Thread Standard
Metric
Thread Limit
6HMOD
Secondary Material Application ISO Code
N, O
Class of Fit
6HMOD
Material Grade - Machining
Vanadium High Speed Steel
Measurement System
Metric
Thread Pitch
0.80mm
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Features
For Long-Chipping Materials
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M5x0.8, Metric, Overall Length 80 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 15 mm, Tap Chamfer Plug, Thread Limit 6HMOD, Class of Fit 6HMOD, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.