Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper 3 Flutes

  • Mfr # P203103-M4

  • Zoro # G2521001


product price: $47.39
/ea

Key Features

Shank Dia.
4.50mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M4
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P203103-M4
Zoro #
G2521001
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
4.50mm
Tap Size
M4
Tap Dimension Type
Metric
Overall Length
113.00mm
Tap Thread Size
M4-0.7
Thread Length
12.00mm
75% Thread Drill Size
3.30 mm
Drill Bit Size
3.30 mm
Thread Size
M4x0.7
65% Thread Drill Size
3.40 mm
Square Size
3.40 mm
55% Thread Drill Size
3.50 mm
Shank Length
91.00 mm
Pitch Diameter Limit
6H

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Thread Pitch
0.70 mm
Thread Limit
D3, D4
Spiral Direction
Neutral
Shank Type - Machining
Straight
Measurement System
Metric
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Primary Material Application
Steel
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
N, O
Thread Standard
Metric Coarse
Series
Prototex X·pert P
Primary Material Application ISO Code
P
Extended Neck
Yes
Class of Fit
JIS 2
Helix Angle
0 Degrees
List Number
P203103
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M4x0.7, Metric, Overall Length 112 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit D3/D4, Class of Fit JIS 2, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.