Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Taper, 3 Flutes

  • Mfr # P203103-M5

  • Zoro # G2521257


product price: $51.15
/ea

Key Features

Shank Dia.
6.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M5
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P203103-M5
Zoro #
G2521257
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
6.00mm
Tap Size
M5
Tap Dimension Type
Metric
Overall Length
127.00mm
Tap Thread Size
M5-0.8
Thread Length
13.00mm
55% Thread Drill Size
4.40 mm
65% Thread Drill Size
4.30 mm
75% Thread Drill Size
4.20 mm
Square Size
4.90 mm
Drill Bit Size
4.20 mm
Thread Size
M5x0.8
Shank Length
100.00 mm
Pitch Diameter Limit
6H

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Measurement System
Metric
Primary Material Application ISO Code
P
Thread Pitch
0.80 mm
Extended Neck
Yes
Secondary Material Application ISO Code
N, O
Thread Limit
D3, D4
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Primary Material Application
Steel
Thread Standard
Metric Coarse
Series
Prototex X·pert P
Shank Type - Machining
Straight
Helix Angle
0 Degrees
List Number
P203103
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M5x0.8, Metric, Overall Length 125 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 13 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit D3/D4, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.