Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Taper, 3 Flutes

  • Mfr # P203103-M8

  • Zoro # G2521220


product price: $76.85
/ea
Free Shipping & Returns

Key Features

Shank Dia.
8.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M8
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P203103-M8
Zoro #
G2521220
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
8.00mm
Tap Size
M8
Tap Dimension Type
Metric
Overall Length
143.00mm
Thread Length
18.00mm
Tap Thread Size
M8-1.25
Thread Size
M8x1.25
65% Thread Drill Size
I
75% Thread Drill Size
H
Drill Bit Size
6.80 mm
55% Thread Drill Size
7.10 mm
Shank Length
100.00 mm
Square Size
6.20 mm
Pitch Diameter Limit
6H

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Finish
Uncoated
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Series
Prototex X·pert P
Thread Pitch
1.25 mm
Spiral Direction
Neutral
Primary Material Application
Steel
Primary Material Application ISO Code
P
Measurement System
Metric
Secondary Material Application ISO Code
N, O
Thread Limit
D4, D5
Thread Standard
Metric Coarse
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Class of Fit
H3
Helix Angle
0 Degrees
Number of Pieces
1
List Number
P203103

Description

Spiral Point Tap, Thread Size M8x1.25, Metric, Overall Length 140 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size H, Thread Limit D4/D5, Class of Fit H3, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.