Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Taper, 3 Flutes

  • Mfr # P2031035-M3

  • Zoro # G2521062


product price: $60.85
/ea

Key Features

Shank Dia.
3.50mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M3
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2031035-M3
Zoro #
G2521062
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
3.50mm
Tap Size
M3
Tap Dimension Type
Metric
Overall Length
113.00mm
Tap Thread Size
M3-0.5
Thread Length
9.00mm
55% Thread Drill Size
#37
65% Thread Drill Size
#38
75% Thread Drill Size
2.50 mm
Drill Bit Size
2.50 mm
Thread Size
M3x0.5
Shank Length
94.00 mm
Square Size
2.70 mm
Pitch Diameter Limit
6H

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
TiN
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Thread Standard
Metric Coarse
Spiral Direction
Neutral
Series
Prototex X·pert P
Thread Pitch
0.50 mm
Shank Type - Machining
Straight
Thread Limit
D3
Primary Material Application ISO Code
P
Extended Neck
Yes
Secondary Material Application ISO Code
N, O
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Primary Material Application
Steel
Class of Fit
JIS 2
Helix Angle
0 Degrees
Number of Pieces
1
List Number
P2031035

Description

Spiral Point Tap, Thread Size M3x0.5, Metric, Overall Length 112 mm, High Speed Steel, TiN, Right Hand, Thread Length 9 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit D3, Class of Fit JIS 2, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.