Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Taper, 3 Flutes

  • Mfr # P2031035-M4

  • Zoro # G2521053


product price: $59.25
/ea

Key Features

Shank Dia.
4.50mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M4
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2031035-M4
Zoro #
G2521053
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
4.50mm
Tap Size
M4
Tap Dimension Type
Metric
Overall Length
113.00mm
Thread Length
12.00mm
Tap Thread Size
M4-0.7
65% Thread Drill Size
3.40 mm
55% Thread Drill Size
3.50 mm
Thread Size
M4x0.7
75% Thread Drill Size
3.30 mm
Square Size
3.40 mm
Drill Bit Size
3.30 mm
Shank Length
91.00 mm
Pitch Diameter Limit
6H

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Finish
TiN
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Measurement System
Metric
Extended Neck
Yes
Series
Prototex X·pert P
Primary Material Application
Steel
Shank Type - Machining
Straight
Thread Pitch
0.70 mm
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
N, O
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Thread Limit
D3, D4
Thread Standard
Metric Coarse
Spiral Direction
Neutral
Primary Material Application ISO Code
P
Class of Fit
JIS 2
Helix Angle
0 Degrees
List Number
P2031035
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M4x0.7, Metric, Overall Length 112 mm, High Speed Steel, TiN, Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit D3/D4, Class of Fit JIS 2, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.