Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper 3 Flutes

  • Mfr # P2031035-M5

  • Zoro # G2521169


product price: $63.85
/ea

Key Features

Shank Dia.
6.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M5
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2031035-M5
Zoro #
G2521169
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
6.00mm
Tap Size
M5
Tap Dimension Type
Metric
Overall Length
127.00mm
Tap Thread Size
M5-0.8
Thread Length
13.00mm
Drill Bit Size
4.20 mm
Square Size
4.90 mm
Thread Size
M5x0.8
Shank Length
100.00 mm
75% Thread Drill Size
4.20 mm
65% Thread Drill Size
4.30 mm
55% Thread Drill Size
4.40 mm
Pitch Diameter Limit
6H

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
TiN
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Thread Pitch
0.80 mm
Spiral Direction
Neutral
Thread Standard
Metric Coarse
Primary Material Application ISO Code
P
Thread Limit
D3, D4
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Shank Type - Machining
Straight
Secondary Material Application ISO Code
N, O
Series
Prototex X·pert P
Extended Neck
Yes
Primary Material Application
Steel
Measurement System
Metric
Helix Angle
0 Degrees
Number of Pieces
1
List Number
P2031035

Description

Spiral Point Tap, Thread Size M5x0.8, Metric, Overall Length 125 mm, High Speed Steel, TiN, Right Hand, Thread Length 13 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit D3/D4, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.