Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Taper, 3 Flutes

  • Mfr # P2031035-M6

  • Zoro # G2520983


product price: $76.85
/ea
Free Shipping & Returns

Key Features

Shank Dia.
6.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M6
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2031035-M6
Zoro #
G2520983
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
6.00mm
Tap Size
M6
Tap Dimension Type
Metric
Overall Length
127.50mm
Thread Length
15.00mm
Tap Thread Size
M6-1
Drill Bit Size
5.00 mm
Square Size
4.90 mm
75% Thread Drill Size
5.00 mm
Thread Size
M6x1
65% Thread Drill Size
13/64 in
Shank Length
95.00 mm
55% Thread Drill Size
5.25 mm
Pitch Diameter Limit
6H

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Thread Standard
Metric Coarse
Spiral Direction
Neutral
Measurement System
Metric
Thread Limit
D4, D5
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Series
Prototex X·pert P
Primary Material Application
Steel
Secondary Material Application ISO Code
N, O
Thread Pitch
1.00 mm
Shank Type - Machining
Straight
Primary Material Application ISO Code
P
Class of Fit
6H
Helix Angle
0 Degrees
List Number
P2031035
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M6x1, Metric, Overall Length 125 mm, High Speed Steel, TiN, Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D4/D5, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.