Spiral Point Tap, Taper, 3 Flutes
Mfr # P203509-EGM10
Zoro # G2521491
product price: $81.29
/ea
Free Shipping & Returns
Key Features
Shank Dia.
9.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M10
Tap Chamfer
Taper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P203509-EGM10
Zoro #
G2521491
UPC #
-
Country of Origin
India
Dimensions
Shank Dia.
9.00mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
102.00mm
Thread Length
21.00mm
Tap Thread Size
M10-1.5
Pitch Diameter Limit
6HMOD
Thread Size
M10x1.5
55% Thread Drill Size
8.90 mm
75% Thread Drill Size
8.50 mm
Square Size
7.00 mm
Shank Length
27.00 mm
65% Thread Drill Size
11/32 in
Description
Screw Thread Insert STI Tap, Thread Size M10x1.5, Metric, Overall Length 100 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 21 mm, Tap Chamfer Plug, Thread Limit 6HMOD, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.