Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Taper, 3 Flutes

  • Mfr # P203509-EGM12

  • Zoro # G2521659


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
11.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M12
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P203509-EGM12
Zoro #
G2521659
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
11.00mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
110.00mm
Pitch Diameter Limit
6HMOD
Thread Length
25.00mm
Tap Thread Size
M12-1.75
Square Size
9.00 mm
55% Thread Drill Size
27/64 in
Shank Length
29.00 mm
Thread Size
M12x1.75
65% Thread Drill Size
10.50 mm
75% Thread Drill Size
10.30 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Number of Pieces
1
Tap Thread Type
EGM
List Number
P203509
Tap Finish
Uncoated
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Prototex X·pert P
Primary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Features
For Long-Chipping Materials
Primary Material Application
Steel
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Material Grade - Machining
Vanadium High Speed Steel
Measurement System
Metric
Shank Type - Machining
Straight
Thread Standard
Metric
Thread Pitch
1.75mm
Secondary Material Application ISO Code
N, O
Spiral Direction
Neutral
Thread Limit
6HMOD
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M12x1.75, Metric, Overall Length 110 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 25 mm, Tap Chamfer Plug, Thread Limit 6HMOD, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.