Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Taper, 3 Flutes

  • Mfr # P203603-M16

  • Zoro # G2521981


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
12.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M16
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P203603-M16
Zoro #
G2521981
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
12.00mm
Tap Size
M16
Tap Dimension Type
Metric
Overall Length
200.00mm
Thread Length
25.00mm
Tap Thread Size
M16-2
55% Thread Drill Size
14.50 mm
Thread Size
M16x2
75% Thread Drill Size
14.00 mm
Square Size
9.00 mm
Shank Length
42.00 mm
65% Thread Drill Size
9/16 in
Drill Bit Size
14.00 mm
Pitch Diameter Limit
6H

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Thread Type
Metric Coarse
Tap Finish
Uncoated
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
N, O
Thread Pitch
2.00 mm
Shank Type - Machining
Straight
Thread Limit
D5, D6
Spiral Direction
Neutral
Thread Standard
Metric Coarse
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Measurement System
Metric
Primary Material Application
Steel
Extended Neck
Yes
Primary Material Application ISO Code
P
Series
Prototex X·pert P
Class of Fit
2B
Helix Angle
0 Degrees
List Number
P203603
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M16x2, Metric, Overall Length 200 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 25 mm, 75 Percent Thread Drill Size 14.00 mm, Thread Limit D5/D6, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.