Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper 3 Flutes

  • Mfr # P2036035-M14

  • Zoro # G2521957


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
11.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M14
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2036035-M14
Zoro #
G2521957
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
11.00mm
Tap Size
M14
Tap Dimension Type
Metric
Overall Length
180.00mm
Thread Length
25.00mm
Tap Thread Size
M14-2
Shank Length
29.00 mm
Thread Size
M14x2
65% Thread Drill Size
31/64 in
75% Thread Drill Size
12.00 mm
Drill Bit Size
12.00 mm
Square Size
9.00 mm
55% Thread Drill Size
12.50 mm
Pitch Diameter Limit
6H

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Series
Prototex X·pert P
Thread Standard
Metric Coarse
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Thread Pitch
2.00 mm
Shank Type - Machining
Straight
Extended Neck
Yes
Primary Material Application
Steel
Secondary Material Application ISO Code
N, O
Primary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Thread Limit
D5, D6
Spiral Direction
Neutral
Measurement System
Metric
Helix Angle
0 Degrees
List Number
P2036035
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M14x2, Metric, Overall Length 180 mm, High Speed Steel, TiN, Right Hand, Thread Length 25 mm, 75 Percent Thread Drill Size 12.00 mm, Thread Limit D5/D6, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.