Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Taper, 3 Flutes

  • Mfr # P21360-M10X0.5

  • Zoro # G2899318


product price: $79.49
/ea
Free Shipping & Returns

Key Features

Shank Dia.
7.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M10
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21360-M10X0.5
Zoro #
G2899318
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
7.00mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
95.00mm
Tap Thread Size
M10-0.5
Thread Length
20.00mm
Thread Size
M10x0.5
Square Size
5.50 mm
Shank Length
23.00 mm
Drill Bit Size
9.50 mm
Pitch Diameter Limit
6H

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Thread Limit
6H
Primary Material Application ISO Code
P
Primary Material Application
Steel
Shank Type - Machining
Straight
Secondary Material Application ISO Code
N, O
Measurement System
Metric
Thread Standard
Metric Fine
Extended Neck
Yes
Thread Pitch
0.50 mm
Spiral Direction
Neutral
Series
Prototex X.Pert P
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Class of Fit
H3
Helix Angle
0 Degrees
Number of Pieces
1
List Number
P21360

Description

Spiral Point Tap, Thread Size M10x0.5, Metric Fine, Overall Length 90.00 mm, HSS-E, Bright (Uncoated), Right Hand, Thread Length 20.00 mm, Thread Limit 6H, Class of Fit H3, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.