Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper 3 Flutes

  • Mfr # P21360-M4X0.5

  • Zoro # G2899878


product price: $37.25
/ea

Key Features

Shank Dia.
3.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M4
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21360-M4X0.5
Zoro #
G2899878
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
3.00mm
Tap Size
M4
Tap Dimension Type
Metric
Overall Length
65.00mm
Thread Length
12.00mm
Tap Thread Size
M4-0.5
55% Thread Drill Size
3.65 mm
Shank Length
20.00 mm
Drill Bit Size
3.50 mm
65% Thread Drill Size
9/64 in
Square Size
2.10 mm
75% Thread Drill Size
3.50 mm
Thread Size
M4x0.5
Pitch Diameter Limit
6H

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Finish
Uncoated
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Right Hand
Measurement System
Metric
Secondary Material Application ISO Code
N, O
Thread Standard
Metric Fine
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Primary Material Application ISO Code
P
Extended Neck
Yes
Thread Pitch
0.50 mm
Series
Prototex X.Pert P
Thread Limit
D3
Primary Material Application
Steel
Shank Type - Machining
Straight
Class of Fit
JIS 2
Helix Angle
0 Degrees
Number of Pieces
1
List Number
P21360

Description

Spiral Point Tap, Thread Size M4x0.5, Metric, Overall Length 63 mm, Cobalt High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size 3.50 mm, Thread Limit D3, Class of Fit JIS 2, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.