Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Taper, 3 Flutes

  • Mfr # P21380-M10X1

  • Zoro # G2900097


product price: $75.95
/ea
Free Shipping & Returns

Key Features

Shank Dia.
7.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M10
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21380-M10X1
Zoro #
G2900097
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
7.00mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
94.00mm
Thread Length
20.00mm
Tap Thread Size
M10-1
75% Thread Drill Size
9.00 mm
Shank Length
23.00 mm
Square Size
5.50 mm
Drill Bit Size
9.00 mm
65% Thread Drill Size
23/64 in
Thread Size
M10x1
55% Thread Drill Size
9.25 mm
Pitch Diameter Limit
6G

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Finish
Uncoated
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
N, O
Thread Standard
Metric Fine
Series
Prototex X.pert P
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Primary Material Application
Steel
Thread Limit
6G
Shank Type - Machining
Straight
Primary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Measurement System
Metric
Spiral Direction
Neutral
Thread Pitch
1.00 mm
Class of Fit
6H
Helix Angle
0 Degrees
List Number
P21380
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M10x1, Metric Fine, Overall Length 90.00 mm, HSS-E, Bright (Uncoated), Right Hand, Thread Length 20.00 mm, 75 Percent Thread Drill Size 9.00 mm, Thread Limit 6G, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.