Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Taper, 3 Flutes

  • Mfr # P223009-EGUNC6

  • Zoro # G2901110


product price: $39.59
/ea

Key Features

Shank Dia.
1/4"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#6
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P223009-EGUNC6
Zoro #
G2901110
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
1/4"
Tap Size
#6
Tap Dimension Type
Inch
Overall Length
2-13/16"
Tap Thread Size
#6-32
Pitch Diameter Limit
3B
Thread Length
1/2"
75% Thread Drill Size
#36
Thread Size
#6-32
65% Thread Drill Size
#34
55% Thread Drill Size
#32
Shank Length
45.00 mm
Square Size
4.90 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Number of Pieces
1
List Number
P223009
Tap Thread Type
UNC
Tap Finish
Uncoated
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Prototex X·pert P
Primary Material Application ISO Code
P
Extended Neck
Yes
Primary Material Application
Steel
Secondary Material Application ISO Code
N, O
Material Grade - Machining
Vanadium High Speed Steel
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Thread Standard
UNC
Measurement System
Pipe
Features
For Long-Chipping Materials
Class of Fit
3B
Thread Limit
H2
Threads per Inch
32
Shank Type - Machining
Straight
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size #6-32, UNC, Overall Length 70 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 13 mm, Tap Chamfer Plug, Thread Limit H2, Class of Fit 3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.