Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper 3 Flutes

  • Mfr # P22310-UNC5/16

  • Zoro # G2901278


product price: $54.75
/ea

Key Features

Shank Dia.
5/16"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
5/16"
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P22310-UNC5/16
Zoro #
G2901278
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
5/16"
Tap Size
5/16"
Tap Dimension Type
Inch
Overall Length
3-11/16"
Tap Thread Size
5/16"-18
Thread Length
11/16"
Thread Size
5/16"-18
Drill Bit Size
0.2600 in
75% Thread Drill Size
F
65% Thread Drill Size
17/64 in
55% Thread Drill Size
I
Shank Length
55.00 mm
Square Size
6.20 mm
Pitch Diameter Limit
2B

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Primary Material Application
Steel
Spiral Direction
Neutral
Threads per Inch
18
Series
Prototex X·pert P
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Class of Fit
H3
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Thread Standard
UNC
Extended Neck
Yes
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
N, O
Thread Limit
H4, H5
Helix Angle
0 Degrees
Number of Pieces
1
List Number
P22310

Description

Spiral Point Tap, Thread Size 5/16 In.-18, UNC, Overall Length 90 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size F, Thread Limit H4/H5, Class of Fit H3, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.