Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper 3 Flutes

  • Mfr # P22360-UNC3/4

  • Zoro # G2901348


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
9/16"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
3/4"
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P22360-UNC3/4
Zoro #
G2901348
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
9/16"
Tap Size
3/4"
Tap Dimension Type
Inch
Overall Length
4-15/16"
Thread Length
1-3/16"
Tap Thread Size
3/4"-10
Drill Bit Size
0.6500 in
65% Thread Drill Size
16.90 mm
55% Thread Drill Size
17.20 mm
Square Size
11.00 mm
Shank Length
44.00 mm
75% Thread Drill Size
16.50 mm
Thread Size
3/4"-10
Pitch Diameter Limit
2B

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Class of Fit
2B
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Extended Neck
Yes
Measurement System
Fractional Inch
Threads per Inch
10
Shank Type - Machining
Straight
Thread Limit
H6, H7
Series
Prototex X·pert P
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Spiral Direction
Neutral
Primary Material Application
Steel
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
N, O
Helix Angle
0 Degrees
Number of Pieces
1
List Number
P22360

Description

Spiral Point Tap, Thread Size 3/4 In.-10, UNC, Overall Length 125 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 30 mm, 75 Percent Thread Drill Size 16.50 mm, Thread Limit H6/H7, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.