Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Taper, 3 Flutes

  • Mfr # P23210-UNF12

  • Zoro # G2901969


product price: $42.15
/ea

Key Features

Shank Dia.
1/4"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#12
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P23210-UNF12
Zoro #
G2901969
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
1/4"
Tap Size
#12
Tap Dimension Type
Inch
Overall Length
3-1/4"
Thread Length
9/16"
Tap Thread Size
#12-28
55% Thread Drill Size
#12
65% Thread Drill Size
#13
Drill Bit Size
0.1810 in
75% Thread Drill Size
4.60 mm
Shank Length
50.00 mm
Thread Size
#12-28
Square Size
4.90 mm
Pitch Diameter Limit
2B

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Finish
Uncoated
Thread Direction
Right Hand
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
N, O
Series
Prototex X·pert P
Shank Type - Machining
Straight
Thread Limit
H3, H4
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Primary Material Application
Steel
Thread Standard
UNF
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
P
Class of Fit
2B
Extended Neck
Yes
Threads per Inch
28
Measurement System
Pipe
Spiral Direction
Neutral
Helix Angle
0 Degrees
Number of Pieces
1
List Number
P23210

Description

Spiral Point Tap, Thread Size #12-28, UNF, Overall Length 80 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size 4.60 mm, Thread Limit H3/H4, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.