Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Taper, 3 Flutes

  • Mfr # P233009-EGUNF10

  • Zoro # G2902090


product price: $53.49
/ea

Key Features

Shank Dia.
1/4"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#10
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P233009-EGUNF10
Zoro #
G2902090
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
1/4"
Tap Size
#10
Tap Dimension Type
Inch
Overall Length
3-1/4"
Thread Length
9/16"
Tap Thread Size
#10-32
Pitch Diameter Limit
3B
Shank Length
50.00 mm
75% Thread Drill Size
#21
Thread Size
#10-32
55% Thread Drill Size
4.25 mm
65% Thread Drill Size
4.15 mm
Square Size
4.90 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
UNF
List Number
P233009
Tap Finish
Uncoated
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
Prototex X·pert P
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Primary Material Application ISO Code
P
Thread Standard
EGUNF
Threads per Inch
32
Secondary Material Application ISO Code
N, O
Measurement System
Pipe
Coolant Fed
Non-Coolant Through
Thread Limit
H2
Shank Type - Machining
Straight
Spiral Direction
Neutral
Class of Fit
3B
Extended Neck
Yes
Features
For Long-Chipping Materials
Material Grade - Machining
Vanadium High Speed Steel
Primary Material Application
Steel
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size #10-32, EGUNF, Overall Length 80 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 15 mm, Tap Chamfer Plug, Thread Limit H2, Class of Fit 3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.