Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper 3 Flutes

  • Mfr # P233509-EGUNF3/8

  • Zoro # G2902072


product price: $89.49
/ea
Free Shipping & Returns

Key Features

Shank Dia.
5/16"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
3/8"
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P233509-EGUNF3/8
Zoro #
G2902072
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
5/16"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
3-15/16"
Tap Thread Size
3/8"-24
Thread Length
13/16"
Pitch Diameter Limit
3B
Square Size
6.20 mm
Shank Length
24.00 mm
Thread Size
3/8"-24
65% Thread Drill Size
R
75% Thread Drill Size
8.50 mm
55% Thread Drill Size
11/32 in

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Thread Type
UNF
Tap Finish
Uncoated
Thread Direction
Right Hand
Number of Pieces
1
List Number
P233509
Cutting Direction - Machining
Right Hand
Series
Prototex X·pert P
Material Grade - Machining
Vanadium High Speed Steel
Extended Neck
Yes
Secondary Material Application ISO Code
N, O
Thread Limit
H3
Spiral Direction
Neutral
Features
For Long-Chipping Materials
Threads per Inch
24
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
P
Thread Standard
EGUNF
Primary Material Application
Steel
Class of Fit
3B
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 3/8 In.-24, EGUNF, Overall Length 90 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 21 mm, Tap Chamfer Plug, Thread Limit H3, Class of Fit 3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.