Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper 3 Flutes

  • Mfr # P2336005-UNF3/8

  • Zoro # G2902221


product price: $93.65
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1/4"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
3/8"
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2336005-UNF3/8
Zoro #
G2902221
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
1/4"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
4-1/16"
Tap Thread Size
3/8"-24
Thread Length
13/16"
Thread Size
3/8"-24
55% Thread Drill Size
11/32 in
75% Thread Drill Size
8.50 mm
65% Thread Drill Size
R
Square Size
0.2170 in
Shank Length
29/32 in
Drill Bit Size
0.3350 in
Pitch Diameter Limit
2B

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
TiN
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Primary Material Application
Steel
Thread Standard
UNF
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
P
Extended Neck
Yes
Threads per Inch
24
Measurement System
Fractional Inch
Secondary Material Application ISO Code
N, O
Series
Prototex X·pert P
Thread Limit
H3, H4
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Class of Fit
6H
Spiral Direction
Neutral
Helix Angle
0 Degrees
List Number
P2336005
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 3/8 In.-24, UNF, Overall Length 3 15/16 in, High Speed Steel, TiN, Right Hand, Thread Length 25/32 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H3/H4, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.