Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Taper, 3 Flutes

  • Mfr # P2336005-UNF7/16

  • Zoro # G2902151


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
5/16"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
7/16"
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2336005-UNF7/16
Zoro #
G2902151
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
5/16"
Tap Size
7/16"
Tap Dimension Type
Inch
Overall Length
3-15/16"
Tap Thread Size
7/16"-20
Thread Length
13/16"
Thread Size
7/16"-20
Drill Bit Size
0.3900 in
75% Thread Drill Size
9.95 mm
Shank Length
15/16 in
55% Thread Drill Size
10.20 mm
65% Thread Drill Size
10.00 mm
Square Size
0.2440 in
Pitch Diameter Limit
2B

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Finish
TiN
Tap Thread Type
UNF
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Prototex X·pert P
Coolant Fed
Non-Coolant Through
Thread Limit
H4, H5
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Measurement System
Fractional Inch
Extended Neck
Yes
Class of Fit
6H
Secondary Material Application ISO Code
N, O
Thread Standard
UNF
Spiral Direction
Neutral
Primary Material Application ISO Code
P
Threads per Inch
20
Primary Material Application
Steel
Shank Type - Machining
Straight
Helix Angle
0 Degrees
Number of Pieces
1
List Number
P2336005

Description

Spiral Point Tap, Thread Size 7/16 In.-20, UNF, Overall Length 3 15/16 in, High Speed Steel, TiN, Right Hand, Thread Length 25/32 in, 75 Percent Thread Drill Size 9.95 mm, Thread Limit H4/H5, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.