Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper 3 Flutes

  • Mfr # P233602-UNEF1/4

  • Zoro # G2902160


product price: $53.25
/ea

Key Features

Shank Dia.
3/16"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
1/4"
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P233602-UNEF1/4
Zoro #
G2902160
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
3/16"
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
3-1/4"
Tap Thread Size
1/4"-32
Thread Length
9/16"
Shank Length
21.00 mm
Square Size
3.40 mm
Thread Size
1/4"-32
Pitch Diameter Limit
2B

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Finish
Uncoated
Tap Thread Type
UNEF
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
P
Class of Fit
2B
Primary Material Application
Steel
Secondary Material Application ISO Code
N, O
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Measurement System
Fractional Inch
Series
Prototex X·pert P
Thread Limit
2B
Shank Type - Machining
Straight
Spiral Direction
Neutral
Threads per Inch
32
Thread Standard
UNEF
Helix Angle
0 Degrees
List Number
P233602
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 1/4 In.-32, UNEF, Overall Length 80 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 15 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.