Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper 3 Flutes

  • Mfr # P233602-UNEF7/16

  • Zoro # G2902249


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
5/16"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
7/16"
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P233602-UNEF7/16
Zoro #
G2902249
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
5/16"
Tap Size
7/16"
Tap Dimension Type
Inch
Overall Length
3-15/16"
Tap Thread Size
7/16"-28
Thread Length
13/16"
Shank Length
24.00 mm
Thread Size
7/16"-28
Square Size
6.20 mm
75% Thread Drill Size
9.95 mm
Pitch Diameter Limit
2B

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
Uncoated
Tap Thread Type
UNEF
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
N, O
Measurement System
Fractional Inch
Series
Prototex X·pert P
Primary Material Application
Steel
Extended Neck
Yes
Spiral Direction
Neutral
Thread Standard
UNEF
Coolant Fed
Non-Coolant Through
Class of Fit
6H
Shank Type - Machining
Straight
Thread Limit
2B
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Threads per Inch
28
Helix Angle
0 Degrees
List Number
P233602
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 7/16 In.-28, UNEF, Overall Length 90 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 20 mm, 75 Percent Thread Drill Size 9.95 mm, Thread Limit 2B, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.