Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper 3 Flutes

  • Mfr # P28360-BSW7/16

  • Zoro # G2903472


product price: $70.99
/ea

Key Features

Shank Dia.
5/16"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
7/16"
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P28360-BSW7/16
Zoro #
G2903472
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
5/16"
Tap Size
7/16"
Tap Dimension Type
Inch
Overall Length
3-15/16"
Thread Length
13/16"
Tap Thread Size
7/16"-14
Square Size
0.2440 in
75% Thread Drill Size
U
Shank Length
15/16 in
Thread Size
7/16"-14
65% Thread Drill Size
V
Drill Bit Size
0.3620 in
55% Thread Drill Size
W
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Finish
Uncoated
Tap Thread Type
BSW
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Thread Standard
BSW
Extended Neck
Yes
Primary Material Application
Steel
Series
Prototex X·pert P
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
N, O
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Spiral Direction
Neutral
Measurement System
Fractional Inch
Threads per Inch
14
Primary Material Application ISO Code
P
Shank Type - Machining
Straight
Helix Angle
0 Degrees
Number of Pieces
1
List Number
P28360

Description

Spiral Point Tap, Thread Size 7/16 In.-14, BSW, Overall Length 3 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 25/32 in, 75 Percent Thread Drill Size U, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.