Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper 3 Flutes

  • Mfr # S2021302-M2.5

  • Zoro # G2903892


product price: $54.19
/ea

Key Features

Shank Dia.
6.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M2.5
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2021302-M2.5
Zoro #
G2903892
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
6.00mm
Tap Size
M2.5
Tap Dimension Type
Metric
Overall Length
71.00mm
Tap Thread Size
M2.5-0.45
Thread Length
4.00mm
Thread Size
M2.5x0.45
Square Size
4.90 mm
Drill Bit Size
2.05 mm
75% Thread Drill Size
#46
55% Thread Drill Size
#44
Shank Length
57.50 mm
65% Thread Drill Size
2.10 mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Finish
Hard Lube
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
K, M, N, O, P, S
Thread Pitch
0.45 mm
Primary Material Application
All Materials
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Spiral Direction
Neutral
Measurement System
Metric
Thread Standard
Metric Coarse
Thread Limit
6HX
Shank Type - Machining
Weldon Flat
Series
Prototex Synchrospeed
Class of Fit
H3
Helix Angle
0 Degrees
Number of Pieces
1
List Number
S2021302

Description

Spiral Point Tap, Thread Size M2.5x0.45, Metric, Overall Length 70 mm, High Speed Steel, THL, Right Hand, Thread Length 5 mm, 75 Percent Thread Drill Size #46, Class of Fit H3, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.