Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper 3 Flutes

  • Mfr # S2021302-M4

  • Zoro # G2903910


product price: $43.15
/ea

Key Features

Shank Dia.
6.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M4
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2021302-M4
Zoro #
G2903910
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
6.00mm
Tap Size
M4
Tap Dimension Type
Metric
Overall Length
71.00mm
Thread Length
7.00mm
Tap Thread Size
M4-0.7
65% Thread Drill Size
3.40 mm
55% Thread Drill Size
3.50 mm
Shank Length
49.00 mm
Drill Bit Size
3.30 mm
Thread Size
M4x0.7
75% Thread Drill Size
3.30 mm
Square Size
4.90 mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Thread Type
Metric Coarse
Tap Finish
Hard Lube
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Thread Pitch
0.70 mm
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Coarse
Primary Material Application
All Materials
Measurement System
Metric
Thread Limit
6HX
Shank Type - Machining
Weldon Flat
Extended Neck
Yes
Series
Prototex Synchrospeed
Primary Material Application ISO Code
K, M, N, O, P, S
Class of Fit
JIS 2
Helix Angle
0 Degrees
Number of Pieces
1
List Number
S2021302

Description

Spiral Point Tap, Thread Size M4x0.7, Metric, Overall Length 70 mm, High Speed Steel, THL, Right Hand, Thread Length 7 mm, 75 Percent Thread Drill Size 3.30 mm, Class of Fit JIS 2, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.