Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Taper, 3 Flutes

  • Mfr # S2026302-M14

  • Zoro # G2903831


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
14.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M14
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2026302-M14
Zoro #
G2903831
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
14.00mm
Tap Size
M14
Tap Dimension Type
Metric
Overall Length
110.00mm
Thread Length
20.00mm
Tap Thread Size
M14-2
55% Thread Drill Size
12.50 mm
75% Thread Drill Size
12.00 mm
Square Size
11.00 mm
65% Thread Drill Size
31/64 in
Drill Bit Size
12.00 mm
Shank Length
44.00 mm
Thread Size
M14x2
Pitch Diameter Limit
6HX

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Finish
Hard Lube
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
K, M, N, O, P, S
Shank Type - Machining
Weldon Flat
Thread Pitch
2.00 mm
Measurement System
Metric
Primary Material Application
All Materials
Extended Neck
Yes
Thread Limit
6HX
Series
Prototex Synchrospeed
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Coarse
Helix Angle
0 Degrees
Number of Pieces
1
List Number
S2026302

Description

Spiral Point Tap, Thread Size M14x2, Metric, Overall Length 110 mm, High Speed Steel, THL, Right Hand, Thread Length 20 mm, 75 Percent Thread Drill Size 12.00 mm, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.