Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper 3 Flutes

  • Mfr # S2026305-M14

  • Zoro # G2903883


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
14.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M14
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2026305-M14
Zoro #
G2903883
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
14.00mm
Tap Size
M14
Tap Dimension Type
Metric
Overall Length
110.00mm
Thread Length
20.00mm
Tap Thread Size
M14-2
Shank Length
44.00 mm
Thread Size
M14x2
Square Size
11.00 mm
75% Thread Drill Size
12.00 mm
Drill Bit Size
12.00 mm
55% Thread Drill Size
12.50 mm
65% Thread Drill Size
31/64 in
Pitch Diameter Limit
6HX

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
TiN
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Thread Pitch
2.00 mm
Primary Material Application ISO Code
K, M, N, O, P, S
Coolant Fed
Non-Coolant Through
Primary Material Application
All Materials
Thread Standard
Metric Coarse
Spiral Direction
Neutral
Shank Type - Machining
Weldon Flat
Measurement System
Metric
Extended Neck
Yes
Series
Prototex Synchrospeed
Thread Limit
6HX
Helix Angle
0 Degrees
List Number
S2026305
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M14x2, Metric, Overall Length 110 mm, High Speed Steel, TiN, Right Hand, Thread Length 20 mm, 75 Percent Thread Drill Size 12.00 mm, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.