Spiral Point Tap Taper, 3 Flutes
Mfr # S2126305-M12X1.25
Zoro # G2904933
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
12.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M12
Tap Chamfer
Taper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S2126305-M12X1.25
Zoro #
G2904933
UPC #
-
Country of Origin
Germany
Dimensions
Shank Dia.
12.00mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
100.00mm
Thread Length
12.00mm
Tap Thread Size
M12-1.25
Thread Size
M12x1.25
75% Thread Drill Size
10.78 mm
Shank Length
58.00 mm
Drill Bit Size
10.75 mm
Square Size
9.00 mm
65% Thread Drill Size
10.94 mm
Pitch Diameter Limit
6HX
Description
Spiral Point Tap, Thread Size M12x1.25, Metric, Overall Length 100 mm, Cobalt High Speed Steel, TiN, Right Hand, Thread Length 12.5 mm, 75 Percent Thread Drill Size 10.78 mm, Class of Fit 6H, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.